Skip Content

DV
5.11 TACTICAL

Touchscreen Patrol Glove,XL,Black,PR

  • Item # 14Z741
  • My Part #
  • Mfr. Model # 59357
  • Catalog Page # N/A
  • Catalog Group # G0490
  • UNSPSC # 46181504
Touchscreen Patrol Glove,XL,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Touchscreen Patrol Glove
  • Size XL
  • Color Black
  • Length 8-5/8"
  • Cuff Shirred
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Lycra(R)/Nylon
  • Cut Clute
  • Thumb Style Keystone
  • Finger Style Full Finger
  • Application Light Duty, Warm Weather and for Operation of Touch Screen Devices
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms