Skip Content

DV
5.11 TACTICAL

Tactical Zip Jacket, S Fits Chest Size 34" to 36", Field Green Color

  • Item # 38HE01
  • My Part #
  • Mfr. Model # 72405
  • Catalog Page # N/A
  • Catalog Group # J4159
  • UNSPSC # 53102703
Tactical Zip Jacket,S,Field Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tactical Zip Jacket
  • Size S
  • Color Field Green
  • Material 100% Polyester
  • Fits Chest Size 34" to 36"
  • Sleeve Length 33" to 33-1/2"
  • Garment Style Jacket
  • Fabric Weight 1.1 oz.
  • Binding YKK Zipper
  • Neck Size 14" to 14-1/2"
  • Pockets 4
  • Type Outwear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms