Skip Content

TP
5.11 TACTICAL

Tactical Zip Jacket, XL Fits Chest Size 46" to 48", Storm Color

  • Item # 38HC50
  • My Part #
  • Mfr. Model # 72415
  • Catalog Page # N/A
  • Catalog Group # J4152
  • UNSPSC # 53102703
Tactical Zip Jacket,XL,Storm,0.9 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rapid quarter-zip jacket is made of a 2-way stretch polyester/spandex blend with moisture-wicking finish. Quick-dry jacket can be worn as bottom or mid layer. Features secure zip pocket and scope-embossed loop platform on left arm.

View More

Technical Specs

  • Item Tactical Zip Jacket
  • Size XL
  • Color Storm
  • Material 92% Polyester, 8% Spandex
  • Fits Chest Size 46" to 48"
  • Sleeve Length 35-1/4" to 35-3/4"
  • Garment Style Jacket
  • Fabric Weight 0.9 oz.
  • Binding Coil Zipper (Sleeve Pocket)
  • Neck Size 17" to 17-1/2"
  • Pockets 1
  • Type Outwear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.