TP
5.11 TACTICAL

Tactical Vest, 2XL, Black, 50 in. to 52 in.

  • Item # 32JD51
  • My Part #
  • Mfr. Model # 80001
  • Catalog Page # N/A
  • UNSPSC # 46181507
Tactical Vest, 2XL, Black, 50 in. to 52 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $95.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carry your gear and keep it close at hand with 18 pockets, including 2 hidden carry compartments for quick access to sidearm or accessories, 4 AR magazine pockets, 2 rear hydration pockets, a 360° wraparound pocket, and an iPad® pocket. The integrated D-ring can carry your keys or ID. This comfortable vest provides even weight distribution for less fatigue. The quad-stitched reinforcements and bartacking at stress points add durability and help extend service life.

View More

Technical Specs

  • Item Tactical Vest
  • Type Performance
  • Size 2XL
  • Color Black
  • Material 100% Tactical Cotton Canvas
  • Fits Chest Size 50" to 52"
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 16
  • Closure Type YKK Zipper with Auto-Lock Slider, Metallic PRYM Snaps, Hook-and-Loop, Elastic
  • Fits (2) Sidearms, (2) Bottles of Water, Sunglasses, (4) AR Magazines
  • Features Backup Belt System Compatible, Venting, Locker Loop On Back Yoke, Key Hook, Inside Tabs Attach to Wearer's Belt to Prevent Vest From Pulling Backwards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.