Skip Content

TP
5.11 TACTICAL

Tactical Shorts,34 in.,Khaki

  • Item # 38HF39
  • My Part #
  • Mfr. Model # 73327
  • Catalog Page # N/A
  • Catalog Group # J4161
  • UNSPSC # 53102703
Tactical Shorts,34 in.,Khaki close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged, lightweight shorts are comfortable for tactical missions or casual wear. PTFE-treated for moisture, soil, and stain resistance. Feature multipurpose thigh pockets and low-profile cargo pockets with AR magazine compartments to help keep your range or tactical gear in place. Fully gusseted crotch for easy mobility. Fixed waistband and 11" inseam.

View More

Technical Specs

  • Item Tactical Shorts
  • Size 34"
  • Fits Waist Size 34"
  • Color Khaki
  • Material 65% Polyester/35% Cotton
  • Pockets 8
  • Fabric Weight 6.8 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.