Skip Content

DG
5.11 TACTICAL

Tactical Handheld Flashlight, Plastic, Maximum Lumens Output: 613, Black

  • Item # 38HH08
  • My Part #
  • Mfr. Model # 53240
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical Handheld Flashlight, Plastic, Maximum Lumens Output: 613, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This full-sized rechargeable flashlight is designed for any environment, and features a squared head design to prevent rolling. Its intelligent smart switch allows toggle between high, low, and strobe modes. It is made of ruggedized PC/ABS polymer composite, and includes a charger, AC/DC connectors, and mounting screws. Rechargeable D battery and battery cartridge for 3 D batteries. Battery burn time is 51⁄2 hr. (High), 102 hr. (Low).

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable No
  • Flashlight Battery Size D
  • Flashlight Battery Type Alkaline
  • Lumens 613/50
  • Lumens Range 450 to 750
  • Maximum Lumens Output 613
  • Run Time on High Setting 5.5 hr.
  • Flashlight Body Material Plastic
  • Body Color Black
  • Length 12.20"
  • Safety Rated Not Safety Rated
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 5.5/102 hr.
  • Lamp Life 50,000 hr.
  • Beam Distance 299m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Weight with Batteries 1.76 lb.
  • Standards ANSI/NEMA FL1
  • Includes Charger Base, A/C and D/C Connectors, Mounting Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.