Skip Content
TP
5.11 TACTICAL

Tactical Full Zip Sweater, S Fits Chest Size 36", Gun Powder Color

  • Item # 32JP04
  • Mfr. Model # 72407
  • Catalog Page # N/A
  • Catalog Group # H8545
  • UNSPSC # 53102703
Tactical Full Zip Sweater, S Fits Chest Size 36", Gun Powder Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $108.72 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering the functionality of a TDU jacket, this comfortable sweater is ideal for covert ops and casual wear. Elastic at the sleeves and waist provides a secure fit, even during vigorous activity. The double-layer collar is folded with fleece for additional comfort on the neck. Additional features include dual hand warmer pockets, a zippered chest pocket, zippered pass-through panels for quick access to your bottom layer, and a hidden lumbar pocket that can be easily accessed with one hand. Bartacking at all major stress points, plus welded patches at the elbows and shoulders, provide durability and scuff resistance.

View More

Technical Specs

  • Item Tactical Full Zip Sweater
  • Size S
  • Color Gun Powder
  • Material 100% Polyester Knit-Face, Fleece Back (Body/Pocket Bag), 92% Polyester, 8% Spandex (Panels)
  • Fits Chest Size 36"
  • Garment Style Tactical Full Zip Sweater
  • Binding Automatic Lock Coil YKK Zipper
  • Includes Double Layer Collar is Folded Over with Fleece Rolling Over The top for Additional Comfort On Neck, Zip Secure Hand Warmer Pockets, Chest Pocket, Zippered Pass Through Access Inside Both Hand Pockets, Back Lumbar Pocket Spans Across Entire Back Bottom Width, Inside Central Front Zipper Tape Bound for Clean Finish. All Pocket Bag Ends are Caught In Seams for Clean Finish, Hand Pocket Bags are Functional to Place Items Inside
  • Pockets 4
  • Type Sweater
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.