Skip Content
TP
5.11 TACTICAL

Tactical Folding Knife, Partially Serrated Blade Edge 3-9/16" Blade Length, Locking Blade: Liner Lock

  • Item # 32JW62
  • Mfr. Model # 51093
  • Catalog Page # N/A
  • UNSPSC # 27111504
Tactical Folding Knife,Partially Serrated Blade Edge 3-9/16" Blade Length,Locking Blade:  Liner Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $116.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ready-for-action (RFA) design features a spring-assisted mechanism for quick deployment in critical situations. It is engineered with tough AUS 8 steel for maximum strength and a sharp edge. The textured FRN scales on the handle help to provide a secure and comfortable grip, even while wearing gloves. The 4-way pocket clip allows a number of carry options. Include a Torx® wrench and screw kit for sheath.

View More

Technical Specs

  • Item Tactical Folding Knife
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Recurve Tanto
  • Blade Length 3-9/16"
  • Length Open 8-25/64"
  • Closed Length 4-7/8"
  • Blade Material Steel and Fiberglass-Reinforced Nylon
  • Handle Material Textured Fiberglass Reinforced Nylon
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Liner Lock
  • Belt Clip Yes
  • Sheath No
  • Features Ambidextrous Thumb Studs, Assisted Opener, Liner Lock, AUS 8-Steel Blade, Triple-Height Handle Texture, 4-Postion Pocket Clip, 56-58 HRC, Partially Jumped Spine for Added Control
  • Includes Torx Tool and Replacement Pocket Clip Screws
  • Application LE, Military, Everyday Carry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.