Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 251, Black

  • Item# 32JW33
  • Mfr. Model# 53225
  • Catalog Page# N/A
  • UNSPSC# 39111702
Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 251, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $58.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TPT L2 251 tactical flashlight throws a smooth, tactical beam with a bright hot spot and wide corona for superior vision in low light. It is impact- and water-resistant with a tough, lightweight PC/ABS polymer body. It also features a polycarbonate lens with a regulated circuit for maximum output. Its intelligent switching design offers a seamless change between high, low, and strobe modes. Includes batteries and a handy nylon pouch.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable No
  • Lamp Type LED
  • Flashlight Battery Size CR123A
  • Flashlight Battery Type Lithium-Ion
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 3.5/58.5 hr.
  • Length 5.20"
  • Lumens 251
  • Lumens Range 250 to 449
  • Run Time on High Setting 3.5 hr.
  • Maximum Lumens Output 251
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Body Dia. 1.00"
  • Switch Type Tailcap
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Beam Distance 127m
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
  • Light Output Modes High / Low
  • Special Light Output Mode Strobe
  • Weight with Batteries 3.00 oz.
  • Standards ANSI/NEMA FL1
  • Drop Rating 2m
  • Peak Beam Intensity 4027cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes (2) CR123A Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by I haven't had this flashlight for long but I've had other 5.11 Tactical flashlights for years and have had no problems with them whatsoever (still using them) and I'm pretty rough on them. It's extremely bright and the battery life is great. One thing to note is the description says it comes with a "handy nylon pouch"... mine did not. And there's no belt clip like some of the others. Otherwise I would've given it five stars. June 5, 2015
Rated 1 out of 5 by I only give this light a one start because there is no 0 stares. I have had my light for about 6 mounts and used it maybe 10-15 times and the back switch housing cracked and the very expensive battery fell out, now the light is useless. If you want a light that cost about $8-$10 per use this one is for you. February 26, 2015
  • 2016-07-23 T02:01:29.756-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_32JW33, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.