NC
5.11 TACTICAL

Tactec Chest Rig, 500D Nylon, Sandstone, Width: 21-1/2", Size: Universal

  • Item # 22MM51
  • My Part #
  • Mfr. Model # 56061
  • Catalog Page # N/A
  • Catalog Group # H5536
  • UNSPSC # 46182306
Tactec Chest Rig, 500D Nylon, Sandstone, Width: 21-1/2", Size: Universal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Duty Belts and Harnesses


$99.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

A sturdy, weatherproof foundation for your tactical kit, this comfortable, versatile rig keeps your gear dry, secure, and close at hand; can be worn either H-Frame or cross-back style to allow full range of motion. MOLLE- and SlickStick System™-compatible integrated web platform lets you expand and organize your gear and accessories for the mission at hand. Includes both nylon cover and bungee retention options. Quick-release buckles get you in and out of the rig quickly, as situations develop.

View More

Technical Specs

  • Item Tactec Chest Rig
  • Gender Men's
  • Style Tactical
  • Size Universal
  • Length 14"
  • Width 21-1/2"
  • Material 500D Nylon
  • Color Sandstone
  • Features Accomodates (6) Loaded AR Mags or (6) Pistol Mags, Water Bottle Retention, External MOLLE and Padded Shoulder Straps with Web Platform, Quick Release Buckles
  • Material - Duty Belts and Harnesses 500D Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.