TP
5.11 TACTICAL

Taclite Vest, TDU Khaki, 3XL

  • Item # 21X162
  • My Part #
  • Mfr. Model # 80008
  • Catalog Page # N/A
  • Catalog Group # H0311
  • UNSPSC # 46181507
Taclite Vest, TDU Khaki, 3XL close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Tactical Vests


$98.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Lightweight TacLite ripstop fabric with a Teflon™ finish. Highly functional vest features 17 pockets to accommodate AR mags, maps, sunglasses, phone, snacks, water bottles, binoculars, and other essential items. The long cut conceals a sidearm and is compatible with 5.11's Back-Up Belt System™, and with iPads. Quad-stitched, 55 bar tacks at all stress points provide extra strength.

View More

Technical Specs

  • Item Taclite Vest
  • Size 3XL
  • Color TDU Khaki
  • Material 6.1 Oz 65% Poly / 35% Cotton
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 9
  • Closure Type Zipper / Button
  • Features Back-up Belt System , 12 Pockets For Organization
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.