TP
5.11 TACTICAL

Taclite TDU Pants. Size: R/4XL, Fits Waist Size: 52" to54", Black

  • Item # 21W953
  • My Part #
  • Mfr. Model # 74280
  • Catalog Page # N/A
  • Catalog Group # H0305
  • UNSPSC # 53102703
Taclite TDU Pants. Size: R/4XL, Fits Waist Size: 52" to54", Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Pants


$59.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Durable pants have triple-stitch construction and more than 40 bartacks in high-stress areas to meet the demands of patrol and special operations. Made of material that is comfortable yet resists tearing and abrasion. The pants have strong and roomy front pockets, 2 rear pockets, and large side pockets that each have an inside pocket and divider to hold 2 AR mags. All pockets are lined with the Back-Up Belt System™ carrier for attachment of Back-Up Belt System™ pouches. Additional details include blousing straps and double-layered knee pockets that accept Kneepad Inserts No. 6YVG3, available separately.

• PTFE-treated poly/cotton ripstop for stain, liquid, and soil resistance
•  Self-adjusting comfort waistband for easy bending and stretching

View More

Technical Specs

  • Item Taclite TDU Pants
  • Size R/4XL
  • Color Black
  • Fits Waist Size 52" to54"
  • Garment Style TDU Pants
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms