Skip Content

TP
5.11 TACTICAL

Taclite TDU Long Slv Shirt,4XL,TDU Green

  • Item # 32JR05
  • My Part #
  • Mfr. Model # 72054
  • Catalog Page # N/A
  • Catalog Group # H8559
  • UNSPSC # 53102703
Taclite TDU Long Slv Shirt,4XL,TDU Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable, ultra light, and breathable to help keep you cool in hot, humid conditions. Features triple stitching construction and a bi-swing shoulder that allows a wider range of movement when performing tactical missions. Shirt has reinforced elbow patches for added durability and dual pen pockets on left forearm. Roomy, chest pockets and adjacent hidden document pockets can hold paperwork, cell phone, small flashlight or even a small handgun.

View More

Technical Specs

  • Item Taclite TDU Long Sleeve Shirt
  • Size 4XL
  • Color TDU Green
  • Material 65% Polyester, 35% Cotton, Taclite Ripstop with PTFE Finish
  • Fits Chest Size 60"
  • Pockets 4
  • Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop
  • Fabric Weight 4.4 oz.
  • Type Taclite TDU Shirt
  • Includes PTFE Treated for Stain and Soil Resistance, Locker Loop Inside Back Neck, Bi-Swing Shoulder Design Allows Extra Movement. (2) Chest Pockets with A Bellow At One Side, and A Pencil Pocket Opening On Each Flap. Hidden Document Pocket. Duel Pen-Pocket On Left Arm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.