TP
5.11 TACTICAL

Taclite Short, Black, 32 to 33"

  • Item # 6UWE3
  • My Part #
  • Mfr. Model # 73287
  • Catalog Page # 1813
  • Catalog Group # D6814
  • UNSPSC # 53101502
Taclite Short, Black, 32 to 33" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Shorts


$65.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.94 lbs.
Country of Origin Cambodia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Shorts have a 9" inseam for comfort, but provide enough coverage for a professional look. Tough, breathable material is fade and wrinkle resistant and withstands everyday wear. Shorts include many easy-access pockets, including nylon-reinforced external knife and magazine/cell phone pockets. Additional features include a fully gusseted crotch for easy mobility and an action waistband with elastic inserts for improved fit.

• PTFE-treated polycotton ripstop resists soils and staining
• Double-reinforced seat for rough wear

View More

Technical Specs

  • Item Taclite Shorts
  • Size 32 in
  • Fits Waist Size 32 in
  • Inseam 9 in
  • Color Black
  • Material 65% Polyester/35% Cotton Ripstop
  • Pockets 8
  • Fabric Weight 6.14 oz
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms