TP
5.11 TACTICAL

Taclite Short, 42, Coyote

  • Item # 21W863
  • My Part #
  • Mfr. Model # 73308
  • Catalog Page # N/A
  • Catalog Group # H0303
  • UNSPSC # 53102703
Taclite Short, 42, Coyote close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Shorts


$63.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

With a comfortable inseam, these shorts provide enough coverage for a professional look. The tough, breathable material is fade and wrinkle resistant and withstands everyday wear. The easy-access pockets include nylon-reinforced external knife and magazine/cell phone pockets. Additional features include a fully gusseted crotch for easy mobility and an action waistband with elastic inserts for an improved fit. The seat is double reinforced for rough wear. The PTFE-treated poly/cotton ripstop resists soils and staining.

View More

Technical Specs

  • Item Taclite Shorts
  • Size 42"
  • Fits Waist Size 42"
  • Inseam 11"
  • Color Coyote
  • Material Poly/Cotton Ripstop
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms