Skip Content

TP
5.11 TACTICAL

Taclite Reversible Jacket, XS Fits Chest Size 32", Fire Navy Color

  • Item # 32JX41
  • My Part #
  • Mfr. Model # 48159
  • Catalog Page # N/A
  • Catalog Group # H8615
  • UNSPSC # 53102703
Taclite Reversible Jacket, XS Fits Chest Size 32", Fire Navy Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $117.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile jacket converts in seconds from a company jacket to a full-zippered job shirt. Garment features reinforced elbow patches, underarm zippers for ventilation, plus ribbed waist hem and sleeve cuffs for a secure and comfortable fit. Includes a hidden document pocket, dual pen pockets on sleeve, hook-and-loop radio pocket at the chest, and dual mic loops on shoulder.

View More

Technical Specs

  • Item Taclite Reversible Jacket
  • Size XS
  • Color Fire Navy
  • Material 65% Polyester, 35% Taclite Ripstop Cotton (Shell), 87% Cotton, 13% Polyester French Terry (Lining)
  • Fits Chest Size 32"
  • Garment Style Reversible Jacket
  • Binding YKK Zippers, Hook-and-Loop
  • Includes The Reversible Station Jacket Reverses From A Station Jacket to A Full Zip Job Shirt, Rib At Cuff and Bottom Hem for A More Secure Fit, Job Shirt Side is Cotton Ripstop with Deep Chest Pocket with Hook-and-Loop Breakthrough Allow You to Carry A Full Size Radio or A Smaller Object without It Dropping to The Bottom of The Pocket. Welted Hand Pockets, Dual Mic Loops At Shoulder, Station Jacket Side, Taclite Fabric is PTFE Treated for Spill and Stain Resistance, Hidden Document Pocket, Dual Pen-Pockets, Underarm YKK Zipper for Ventilation
  • Pockets No
  • Type Outwear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.