Skip Content
TP
5.11 TACTICAL

Taclite Pro Shirt, Black, M

  • Item # 6XKV8
  • Mfr. Model # 72175
  • Catalog Page # 1856
  • Catalog Group # D6807
  • UNSPSC # 46181526
Taclite Pro Shirt,Black,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $73.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, fast-drying fabric is ideal for hot, humid environments, with a cape-back venting system and moisture-wicking mesh liner. Additional features include hidden button-down collar stays and 6 pockets for storage, including 2 narrow pen pockets on the left sleeve and hidden document pockets. Long-sleeve shirt has adjustable cuffs and sleeve keepers. Durable PTFE-treated polycotton ripstop resists soils and stains.

View More

Technical Specs

  • Item Taclite Pro Shirt
  • Size M
  • Color Black
  • Material 65% Poly Cotton, 35% Ripstop
  • Length 32-3/8"
  • Fits Chest Size 38" to 40"
  • Sleeve Length 35"
  • Neck Size 15" to 15-1/2"
  • Pockets 4
  • Fabric Weight 4 oz.
  • Type Long Sleeve
  • Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.