Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
5.11 TACTICAL

Taclite Pro Pants. Size: 34", Fits Waist Size: 34", Inseam: 34", Battle Brown

  • Item # 32JM24
  • My Part #
  • Mfr. Model # 74273
  • Catalog Page # N/A
  • Catalog Group # H8525
  • UNSPSC # 53102703
Taclite Pro Pants. Size: 34", Fits Waist Size: 34", Inseam: 34", Battle Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These tough, lightweight pants are fade and wrinkle resistant, PTFE-treated for stain and spill resistance, and breathable for comfort in hot or humid climates. They have double-thick material in the seat and knees, while 48 bartacks in high-stress areas provide superior strength and performance. Additional features include an action waistband, deep front pockets, bellowed cargo pockets, cell phone and knife pockets, innovative rear strap and slash pockets, 7 belt loops, and a D-ring to hold an ID or keys.

View More

Technical Specs

  • Item Taclite Pro Pants
  • Size 34"
  • Color Battle Brown
  • Fits Waist Size 34"
  • Garment Style Pants
  • Inseam 34"
  • Material 65% Polyester, 35% Cotton TDU Ripstop
  • Binding YKK Zipper, Prym Snap, Hoop-and-Loop
  • Fabric Weight 6.14 oz.
  • Pockets 8
  • Includes Fade and Wrinkle Resistant, Tough, Lightweight, Breathable. PTFE Treated for Spill and Stain Resistance, (7) Belt Loops with A D-Ring, Deep Front Pockets, Bellowed Cargo Pockets, Knife and Cell Phone Pockets, Patented Rear Strap and Slash Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.