Skip Content

TP
5.11 TACTICAL

Taclite Pro Long Sleeve Shirt,L,Sage

  • Item # 32JP33
  • My Part #
  • Mfr. Model # 72175
  • Catalog Page # N/A
  • Catalog Group # H8550
  • UNSPSC # 53102703
Taclite Pro Long Sleeve Shirt,L,Sage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with a lightweight, fast-drying fabric, this shirt is ideal for hot, humid environments. It features a cape-back venting system and moisture-wicking mesh liner. Durable PTFE-treated polycotton ripstop resists soils and stains. Additional features include hidden button-down collar stays, adjustable cuffs, sleeve keepers, and 6 pockets for storage, including 2 narrow pen pockets on the left sleeve and hidden document pockets.

View More

Technical Specs

  • Item Taclite Pro Long Sleeve Shirt
  • Size L
  • Color Sage
  • Material 65% Polyester, 35% Ripstop Cotton with PTFE Finish
  • Fits Chest Size 44"
  • Pockets 6
  • Binding 4-Hole Melamine Buttons, Hook-and-Loop
  • Fabric Weight 4.4 oz.
  • Type Taclite Shirt
  • Includes Polyester Cotton Blend for A Professional Appearance and Comfort, PTFE Finish for Stain Resistance, Large Horizontal Back Vent Lined with Mesh That Has Good Wicking Properties, Locker Loop At Inside Back Yoke, Collar Features Hidden Button Down Tabs, (2) Bellowed Chest Pockets and Pencil Pocket Opening On Each Flap, Double Pencil Pocket On Wearer's Left Sleeve, Hidden Document Pocket, Comes with Epaulette and Badge Holder Kit for Easy Conversion, Double Fabric for Added Elbow Durability
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.