TP
5.11 TACTICAL

Taclite EMS Shorts, Size 54, Dark Nvy

  • Item # 22MT01
  • My Part #
  • Mfr. Model # 73309
  • Catalog Page # N/A
  • Catalog Group # H5565
  • UNSPSC # 53102703
Taclite EMS Shorts, Size 54, Dark Nvy close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Shorts


$89.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.05 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Designed specifically for EMS professionals, these lightweight, breathable shorts let you move freely and comfortably, with plenty of easily accessible pockets for your critical gear. Reinforced belt loops and a rear web strap give you a place to hang accessories.
Teflon®-treated for moisture, soil, and stain resistance

View More

Technical Specs

  • Item Taclite EMS Shorts
  • Size 54"
  • Fits Waist Size 54"
  • Inseam 11"
  • Color Dark Navy
  • Material 65% Polyester/35% Cotton TDU(R) Ripstop
  • Pockets 8
  • Fabric Weight 6.14 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms