Skip Content

TP
5.11 TACTICAL

Taclite EMS Pants. Size: R/12, Fits Waist Size: R/12, Black

  • Item # 21W451
  • My Part #
  • Mfr. Model # 64369
  • Catalog Page # N/A
  • Catalog Group # H0280
  • UNSPSC # 53102703
Taclite EMS Pants,R/12,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Women's pants feature EMS-specific pockets, full-size cargo pockets with internal dividers, and utility pockets at the calf to help keep your gear organized and close at hand. A gusseted crotch lets you move freely and helps eliminate seam failure. Self-adjusting tunnel waistband ensures a comfortable fit. Pants also have extra-wide 1-1/2" belt loops with a 3/8" top loop for attaching radio straps or other gear. PTFE-treated poly/cotton ripstop for soil and stain resistance

View More

Technical Specs

  • Item Taclite EMS Pants
  • Size R/12
  • Color Black
  • Fits Waist Size R/12
  • Garment Style EMS Pants
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.