Skip Content

 
5.11 TACTICAL

Tac NFOE2 Flight Gloves

Tac NFOE2 Flight Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Tac NFOE2 Flight Gloves 
  • Color Black 
  • Cuff Hook-and-Loop 
  • Lining Unlined 
  • Palm Material Goatskin Leather 
  • Back Material Nomex(R) 
  • Knuckle Padding Material Goatskin Leather 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
59361
2XL

$144.65 / pair

Enter location to check availability
Catalog Page #  NA

Price $144.65 / pair

Technical Specs

  • Item Tac NFOE2 Flight Gloves
  • Size 2XL
  • Color Black
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Goatskin Leather
  • Back Material Nomex(R)
  • Knuckle Padding Material Goatskin Leather
59361
L

$103.40 / pair

Enter location to check availability
Catalog Page #  NA

Price $103.40 / pair

Technical Specs

  • Item Tac NFOE2 Flight Gloves
  • Size L
  • Color Black
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Goatskin Leather
  • Back Material Nomex(R)
  • Knuckle Padding Material Goatskin Leather
59361
M

$103.40 / pair

Enter location to check availability
Catalog Page #  NA

Price $103.40 / pair

Technical Specs

  • Item Tac NFOE2 Flight Gloves
  • Size M
  • Color Black
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Goatskin Leather
  • Back Material Nomex(R)
  • Knuckle Padding Material Goatskin Leather
59361
S

$144.65 / pair

Enter location to check availability
Catalog Page #  NA

Price $144.65 / pair

Technical Specs

  • Item Tac NFOE2 Flight Gloves
  • Size S
  • Color Black
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Goatskin Leather
  • Back Material Nomex(R)
  • Knuckle Padding Material Goatskin Leather
59361
XL

$103.40 / pair

Enter location to check availability
Catalog Page #  NA

Price $103.40 / pair

Technical Specs

  • Item Tac NFOE2 Flight Gloves
  • Size XL
  • Color Black
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Goatskin Leather
  • Back Material Nomex(R)
  • Knuckle Padding Material Goatskin Leather
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More