Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
5.11 TACTICAL

TAC Trigger Finger Glove,S,Tactical,PR

  • Item # 32JV17
  • My Part #
  • Mfr. Model # 59362
  • Catalog Page # N/A
  • Catalog Group # H8453
  • UNSPSC # 46181504
TAC Trigger Finger Glove,S,Tactical,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

These all-weather reliable gloves with trimmable fingertip design ensure customization for top performance. Their extended cuff features hook-and-loop closure for a tight fit that won't slip in wet weather. The seamless goatskin palm maintains superior control and precision.

View More

Technical Specs

  • Item TAC Trigger Finger Glove
  • Size S
  • Color Pine Green/Black
  • Length 9-1/4"
  • Cuff Extended
  • Lining Unlined
  • Palm Material Goatskin Leather
  • Back Material Tencate Defender(TM) M Flame Resistant Knit
  • Knuckle Padding Material Goatskin Leather
  • Cut-Resistant Material None
  • Stitching Material Nylon
  • Grade of Leather Premium
  • Closure Type Hook-and-Loop
  • Cut Clute
  • Thumb Style Wing
  • Finger Style Full Finger, Trimmable Trigger and Middle Fingers
  • Application Tactical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms