Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
5.11 TACTICAL

TAC SLP Patrol Gloves, M, Black, PR

  • Item# 22MN27
  • Mfr. Model# 59359
  • Catalog Page# N/A
  • Catalog Group# H5555
  • UNSPSC# 46181504
TAC SLP Patrol Gloves,M,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Tight-fitting gloves act like a second skin to provide you with a sure grip and a high level of dexterity. Innovative Tactical Touch™ precision fingertip design is ideal for law enforcement personnel when handling firearms or performing pat-downs. The full sheepskin construction and a perforated back panel provide warmth and ventilation in all seasons. A short length cuff won’t rub against your jacket or wristwatch, while the gathered elastic wrist provides a comfortable and secure closure.

View More

Technical Specs

  • Item TAC SLP Patrol Gloves
  • Size M
  • Color Black
  • Cuff Elastic
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Sheepskin
  • Stitching Material Nylon
  • Closure Type Elastic
  • Thumb Style Wing
  • Finger Style Full Finger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms