Skip Content

 
5.11 TACTICAL

TAC K9 Dog Handler Gloves

TAC K9 Dog Handler Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item TAC K9 Dog Handler Gloves 
  • Color Black 
  • Cuff Elastic 
  • Lining Unlined 
  • Palm Material Synthetic Leather 
  • Back Material Synthetic Leather 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
59360
2XL

$45.55 / pair

Enter location to check availability
Catalog Page #  NA

Price $45.55 / pair

Technical Specs

  • Item TAC K9 Dog Handler Gloves
  • Size 2XL
  • Color Black
  • Cuff Elastic
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Synthetic Leather
59360
L

$45.55 / pair

Enter location to check availability
Catalog Page #  NA

Price $45.55 / pair

Technical Specs

  • Item TAC K9 Dog Handler Gloves
  • Size L
  • Color Black
  • Cuff Elastic
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Synthetic Leather
59360
M

$45.55 / pair

Enter location to check availability
Catalog Page #  NA

Price $45.55 / pair

Technical Specs

  • Item TAC K9 Dog Handler Gloves
  • Size M
  • Color Black
  • Cuff Elastic
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Synthetic Leather
59360
S

$45.55 / pair

Enter location to check availability
Catalog Page #  NA

Price $45.55 / pair

Technical Specs

  • Item TAC K9 Dog Handler Gloves
  • Size S
  • Color Black
  • Cuff Elastic
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Synthetic Leather
59360
XL

$45.55 / pair

Enter location to check availability
Catalog Page #  NA

Price $45.55 / pair

Technical Specs

  • Item TAC K9 Dog Handler Gloves
  • Size XL
  • Color Black
  • Cuff Elastic
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Synthetic Leather
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More