Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
5.11 TACTICAL

TAC K9 Dog Handler Gloves, M, Black, PR

  • Item# 22MN32
  • Mfr. Model# 59360
  • Catalog Page# N/A
  • Catalog Group# H5556
  • UNSPSC# 46181504
TAC K9 Dog Handler Gloves,M,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $45.55 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed specifically for canine patrol officers with coated Kevlar® reinforcements on the palm, thumb saddle, and mid-trigger finger to help you with rope control and for long glove life. The flexible TPR knuckle impact protection zones help protect your knuckles from laceration and abrasion. The innovative Tactical Touch™ precision fingertip design provides greater tactility when handling your firearm or performing pat-downs. Elasticized cuff and a 4-way stretch back panel for a more comfortable and secure fit.

View More

Technical Specs

  • Item TAC K9 Dog Handler Gloves
  • Size M
  • Color Black
  • Cuff Elastic
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Synthetic Leather
  • Stitching Material Nylon
  • Closure Type Elastic
  • Thumb Style Wing
  • Finger Style Full Finger with Reinforced Fingertips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.