Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
5.11 TACTICAL

Switchback Shorts,32 in.,Charcoal

  • Item # 38HF01
  • My Part #
  • Mfr. Model # 73322
  • Catalog Page # N/A
  • Catalog Group # H8536
  • UNSPSC # 53102703
Switchback Shorts,32 in.,Charcoal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made from 100% cotton twill, these switchback shorts feature double-needle stitching and bartacking ideal for rough wear. Classic appearance and feel, plus the fit that keeps you comfortable all day long. Shorts include dual hidden magazine pockets, coin pocket, and a cell phone pocket on the front thigh seam for quick access to your phone.

View More

Technical Specs

  • Item Switchback Shorts
  • Size 32"
  • Fits Waist Size 32"
  • Color Charcoal
  • Material 100% Cotton
  • Pockets 4
  • Fabric Weight 6 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms