Skip Content
WV
5.11 TACTICAL

Switchback Shorts, 34, Stone

  • Item # 32JN23
  • Mfr. Model # 73322
  • Catalog Page # N/A
  • Catalog Group # H8536
  • UNSPSC # 53102703
Switchback Shorts,34,Stone close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With a classic appearance and feel, these shorts keep you comfortable all day long. They include dual hidden magazine pockets, a coin pocket, and a cell phone pocket on the front thigh seam for quick access to your phone. The double-needle stitching and bartacking provide extra durability.

View More

Technical Specs

  • Item Switchback Shorts
  • Size 34"
  • Fits Waist Size 34"
  • Inseam 12-1/2"
  • Color Stone
  • Material 100% Cotton Twill
  • Pockets 5
  • Fabric Weight 6.14 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms