Skip Content
TP
5.11 TACTICAL

Sub Z Shirt Quarter Zip,Storm,M

  • Item # 38HD39
  • My Part #
  • Mfr. Model # 40149
  • Catalog Page # N/A
  • Catalog Group # J4155
  • UNSPSC # 53102703
Sub Z Shirt Quarter Zip,Storm,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $73.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.7 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 5.11 Tactical® Sub-Z quarter-zip shirt is crafted from a high-performance blend of 90% polyester and 10% spandex to provide a warm and flexible base or mid layer. Its compressed fit eliminates bunching and rolling. An antimicrobial, moisture wicking finish keeps you warm and dry in any climate, and the front zipper extends to mid sternum, allowing you to easily adjust your core temperature. The quarter-zip features a textured interior that maximizes body heat retention. Ergonomically placed, flat-locked seams are designed to increase comfort and reduce chafing when carrying equipment. Extended length ensures that your shirt remains securely tucked in at all times.

View More

Technical Specs

  • Item Sub Z Shirt Quarter Zip
  • Size M
  • Color Storm
  • Material 100% Polyester
  • Length 30-3/8"
  • Fits Chest Size 38" to 40"
  • Sleeve Length Long Sleeve
  • Neck Size 15" to 15-1/2"
  • Closure Type Zipper
  • Fabric Polyester
  • Binding YKK zipper
  • Fabric Weight 7 oz.
  • Type Tactical
  • Includes Front Zipper Extends to Mid Sternum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.