Skip Content

TP
5.11 TACTICAL

Stryke TDU Shirt,Storm,L

  • Item # 38HN09
  • My Part #
  • Mfr. Model # 72416
  • Catalog Page # N/A
  • Catalog Group # J4174
  • UNSPSC # 53102703
Stryke TDU Shirt,Storm,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $118.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 5.11 Tactical® Stryke™ TDU® (tactical duty uniform) shirt offers unparalleled maneuverability, utility, and durability in demanding tactical environments. Made from 5.11's proprietary 4.84 oz. Flex-Tac® mechanical stretch fabric. The Stryke TDU® long sleeve shirt features canted front chest pockets and vertical sleeve pockets with ample space for your kit. PTFE treatment repels stains, soil, and moisture to provide a crisp and professional appearance. Adjustable cuffs and a full zip front with a mandarin collar ensure a perfect fit. Reinforced articulated elbows enhance garment resilience, and an integrated badge tab, loop patch platform, and epaulette kit allow quick and complete uniform integration.

View More

Technical Specs

  • Item Stryke TDU Shirt
  • Color Storm
  • Material 62% Polyester, 38% Cotton
  • Length 32"
  • Fits Chest Size 42" to 44"
  • Sleeve Length Long Sleeve
  • Neck Size 16" to 16-1/2"
  • Closure Type Zipper
  • Pockets 4
  • Binding YKK Zipper, Hook-and-Loop
  • Fabric Weight 4.84 oz.
  • Includes Canted Front Chest Pockets, Vertical Sleeve Pockets, Badge Tap and Epaulette Kit Included
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.