Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
5.11 TACTICAL

Stryke TDU Rapid Shirt,TDU Green,S

  • Item # 38HN43
  • My Part #
  • Mfr. Model # 72071
  • Catalog Page # N/A
  • Catalog Group # H8640
  • UNSPSC # 53102703
Stryke TDU Rapid Shirt,TDU Green,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $118.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When seconds count, the 5.11 Tactical™ Stryke™ TDU® Rapid shirt gives you the mobility and reliability you need to operate at peak levels. This shirt is an accelerated version of 5.11's traditional tactical dress uniform shirt. The Stryke TDU Rapid shirt offers increased responsiveness and freedom of motion without sacrificing tactical utility. Made from a balanced blend of polyester and spandex, the torso provides strong moisture control and a compressed fit that enhances performance and agility during periods of heavy exertion. Uses 5.11's proprietary 4.84 oz. Flex-Tac® mechanical stretch fabric at the shoulders and sleeves. Light, durable, and PTFE treated for resistance to soil and moisture. Vertical sleeve pockets, adjustable cuffs, and zip front with a mandarin collar ensure a perfect fit. Reinforced articulated elbows enhance garment resilience, and an integrated badge tab, loop patch platform, and epaulette kit allow quick and complete uniform integration.

View More

Technical Specs

  • Item Stryke TDU Rapid Shirt
  • Size S
  • Color TDU Green
  • Material 65% Polyester, 35% Cotton
  • Length 30-3/4"
  • Fits Chest Size 34" to 36"
  • Sleeve Length Long Sleeve
  • Neck Size 14" to 14-1/2"
  • Closure Type Zipper
  • Fabric Polyester/Cotton
  • Pockets 4
  • Binding YKK Zipper, Hook-and-Loop
  • Fabric Weight 4.84 oz.
  • Type Tactical
  • Includes Vertical Sleeve Pockets, Badge Tap and Epaulette Kit Included
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.