Skip Content

TP
5.11 TACTICAL

Stryke Shirt,Dark Navy,XL

  • Item # 38HG10
  • My Part #
  • Mfr. Model # 72399
  • Catalog Page # N/A
  • Catalog Group # J4162
  • UNSPSC # 53102703
Stryke Shirt,Dark Navy,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 5.11 Tactical™ Stryke™ shirt is made from the same exclusive 4.84 oz. Flex-Tac® mechanical stretch fabric as the popular 5.11 Stryke pant. The Stryke shirt offers durability, comfort, and mobility while maintaining a clean and professional appearance in any setting. Shirt is PTFE treated to repel stains, soil, and light precipitation. Pen pockets at the left sleeve keep writing implements within easy reach. Integrated tabs keep rolled-up sleeves secure, while hidden document pockets provide ample covert storage space, and a locker loop at the collar enables easy storage.

View More

Technical Specs

  • Item Stryke Shirt
  • Color Dark Navy
  • Material 38% Cotton, 62% Polyester
  • Length 32-5/8"
  • Fits Chest Size 46" to 48"
  • Sleeve Length Long Sleeve
  • Neck Size 17" to 17-1/2"
  • Closure Type Button
  • Pockets 4
  • Binding 4-Hole Melamine Buttons
  • Fabric Weight 4.84 oz.
  • Includes Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.