Skip Content

TP
5.11 TACTICAL

Stryke Pants with Flex-Tac™. Size: 46", Fits Waist Size: 46", Inseam: Unhemmed, Charcoal

  • Item # 32JA76
  • My Part #
  • Mfr. Model # 74369L
  • Catalog Page # N/A
  • Catalog Group # H8479
  • UNSPSC # 53102703
Stryke Pants with Flex-Tac(TM),46 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stryke Pants with Flex-Tac(TM)
  • Size 46"
  • Color Charcoal
  • Fits Waist Size 46"
  • Garment Style Pants
  • Inseam Unhemmed
  • Material 41% Flex-Tac(TM) Polyester, 24% Polyester, 35% Ripstop Cotton
  • Binding YKK Zipper, Prym Snap, Melamine Buttons
  • Fabric Weight 6.76 oz.
  • Pockets 8
  • Includes PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Knife Cell Phone Pockets, Badge Holders On Front Belt Loops, Gusseted Crotch, Double Knee with Knee Pad Access
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.