TP
5.11 TACTICAL

Stryke Pants. Size: 30", Fits Waist Size: 30", Inseam: 36", Charcoal

  • Item # 22MU93
  • My Part #
  • Mfr. Model # 74369
  • Catalog Page # N/A
  • Catalog Group # H5501
  • UNSPSC # 53102703
Stryke Pants. Size: 30", Fits Waist Size: 30", Inseam: 36", Charcoal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Pants


$91.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Fade-, wrinkle-, stain-, and soil-resistant fabric has built-in stretch for freedom of movement and superior comfort and durability. Quick-access side cargo pockets, off-seam side pockets, accessory pockets, and rear pockets with flaps provide ample storage. Reinforced knees have interior kneepad pockets for added protection; pockets accept Kneepad Inserts No. 6YVG3 (sold separately). Pants have a self-adjusting waistband.

•  Flex-Tac™ high-performance polycotton ripstop
•  Include 2 front badge-holder belt loops

View More

Technical Specs

  • Item Stryke Pants
  • Size 30"
  • Color Charcoal
  • Fits Waist Size 30"
  • Garment Style Pants
  • Inseam 36"
  • Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
  • Fabric Weight 6.76 oz.
  • Pockets 8
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms