Skip Content


Stryke Pant. Size: 34", Fits Waist Size: 34", Inseam: 34", TDU Khaki

  • Item # 38HR25
  • My Part #
  • Mfr. Model # 74433
  • Catalog Page # N/A
  • Catalog Group # J4179
  • UNSPSC # 53102703
Stryke TDU Pant,TDU Khaki,34 x 34 in. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.75 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature the maneuverability and durability required in a tactical environment. Have a fully gusseted crotch and innovative mechanical stretch fabric panels at the waist and knees for greater comfort and unhindered movement. Bartacking at stress points and a PTFE finish for durability. Canted cargo pockets allow easy access to contents. Double-layered articulated knees can accept kneepad inserts, sold separately.

View More

Technical Specs

  • Item Stryke Pant
  • Size 34"
  • Color TDU Khaki
  • Fits Waist Size 34"
  • Garment Style TDU Pant
  • Inseam 34"
  • Material 65% Polyester/35% Cotton
  • Binding YKK Zipper, Prym Snap, and Melamine Button
  • Fabric Weight 4.84 oz.
  • Pockets 8
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.