Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
5.11 TACTICAL

Strobe/GPS Pouch, Earth, Nylon, 5-3/8x3-3/8

  • Item# 21W023
  • Mfr. Model# 58719
  • Catalog Page# N/A
  • Catalog Group# H0259
  • UNSPSC# 24111507
Strobe/GPS Pouch,Earth,Nylon,5-3/8x3-3/8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $23.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pouches quickly attach to any MOLLE-compatible system to keep your gear accessible and secure. Slickstickā„¢ attachment system makes it quick and easy to reconfigure or remove the pouches and create custom configurations. Designed to hold strobe or GPS gear, pouch is also the right size for a phone or small camera. A high-impact locking plastic clip keeps contents secure. 1000 denier nylon construction

View More

Technical Specs

  • Item Strobe/GPS Pouch
  • Size Universal
  • Color Flat Dark Earth
  • Material 1000D Nylon
  • Length (In.) 5-3/8
  • Width (In.) 3-3/8
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • Closure Hook and Loop
  • Fits Strobe
  • For Use With LE / Military
  • Features 5.11 Slickstick
  • Holds Strobe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.