Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
5.11 TACTICAL

Station Shirt,Long Sleeve,Fire Navy,LT

  • Item # 14Z655
  • My Part #
  • Mfr. Model # 46125
  • Catalog Page # N/A
  • Catalog Group # G0446
  • UNSPSC # 46181526
Station Shirt,Long Sleeve,Fire Navy,LT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with input from firefighters, shirts are wrinkle, shrink, and fade resistant. Comfortable and durable, with permanent creases and triple-stitched seams.

• 100% cotton twill
• Class B
• Include badge tab and epaulete kit

View More

Technical Specs

  • Item Station Shirt
  • Size L
  • Color Fire Navy
  • Material Cotton
  • Fits Chest Size 42" to 44"
  • Sleeve Length 34-1/2" to 35"
  • Neck Size 16" to 16-1/2"
  • Pockets 4
  • Binding Melamine Buttons and Permanent Creases
  • Type Long Sleeve Tall
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.