NC
5.11 TACTICAL

Soms 2.0, Rolling Duffel Bag, Gray

  • Item # 32JV39
  • My Part #
  • Mfr. Model # 56958
  • Catalog Page # N/A
  • Catalog Group # H8670
  • UNSPSC # 53121705
Soms 2.0, Rolling Duffel Bag, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $359.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This large-capacity SOMS™ 2.0 bag rolls easily on 2 oversize wheels and can be pulled with either the extendable center handle or the self-retracting grab handles on either end. The single, large, lockable inside compartment has a customizable MOLLE/ALICE-compatible inside panel and adjustable loop-sided dividers to organize contents. 3 outside pockets accommodate a variety of smaller items. A replaceable fiberglass laminate frame with rugged corner guards and reinforced rigid ends and bottom stand up to demanding environments.

• 1600-denier nylon construction
• 32"L x 14-1⁄2"W x 14"H
• Storage capacity: 6496 cu. in.

View More

Technical Specs

  • Item Soms 2.0
  • Type Rolling Duffel Bag
  • Size Universal
  • Color Gray
  • Material Water Resistant 1050D Nylon Outer Shell
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 3
  • Closure YKK Self-Repairing Nylon Coil Zippers with Oversized Glove Friendly Nylon Web Zipper Pull Tabs
  • For Use With Large Storage
  • Features Write Bar, Nametape and Flag Holders, Id Window, Large U Shape 10 ga. Zipper Allow Ample Room for Top Loading, Heavy-Duty Wheels and Axle, Internal User Adjustable Removable Hook-and-Loop Board Divider, Foot Studs with Lashing Pass Through, Tandem Lugged Attachment Strap, Compression Straps, Lockable YKK Zipper On Exterior Main Compartments
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.