Skip Content
TP
5.11 TACTICAL

Signature Duty Jacket, R/2XL Fits Chest Size 50" to 52", Dark Navy Color

  • Item # 21V805
  • Mfr. Model # 48103
  • Catalog Page # N/A
  • Catalog Group # H0233
  • UNSPSC # 53102703
Signature Duty Jacket, R/2XL Fits Chest Size 50" to 52", Dark Navy Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $235.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features zip-out liner that keeps you warm and comfortable even in the most extreme weather conditions. Waterproof design makes jacket resistant to blood-borne pathogens. The bi-swing back and dual side zippers allow for quick access to your duty belt and side arm. Front chest has document pockets for storage of paperwork or any other items. The 2 bellowed duty pockets on front have 2 separate hand warmer pockets. Inside of jacket has an additional storage pocket large enough for your note pad. Waterproof hood is removable or stows in collar.

•  100% nylon shell
•  Waterproof, breathable seam sealed construction

View More

Technical Specs

  • Item Signature Duty Jacket
  • Size R/2XL
  • Color Dark Navy
  • Fits Chest Size 50" to 52"
  • Garment Style Patrol Jacket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.