TP
5.11 TACTICAL

Shorts, 5.11 Patrol, Size 28, Dark Navy

  • Item # 21V541
  • My Part #
  • Mfr. Model # 43057
  • Catalog Page # N/A
  • Catalog Group # H0221
  • UNSPSC # 46181527
Shorts, 5.11 Patrol, Size 28, Dark Navy close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Shorts


$85.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Lightweight shorts have a 9” inseam for mobility and comfort. Breathable, stretch fabric is fade and wrinkle-resistant and is made for everyday wear. Cargo pockets with secondary internal pockets provide plenty of space for patrol gear. Gusset crotch allows greater freedom of movement. Hook-and-loop adjustable belt-keeper belt loops and zip closure rear pockets. Action waistband offers maximum freedom of movement. Ultra light fabric dries quickly.

•  Lightweight 96% nylon/4% spandex
•  Nonslip waist band keeps shirt tucked in

View More

Technical Specs

  • Item Shorts
  • Size 28"
  • Fits Waist Size 28"
  • Inseam 9"
  • Color Dark Navy
  • Material Nylon/ Spandex
  • Pockets 5
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms