TP
5.11 TACTICAL

Short Slv T-Shirt,XL,Blk,Polystr/Spandex

  • Item # 32JZ43
  • My Part #
  • Mfr. Model # 40005
  • Catalog Page # N/A
  • Catalog Group # H8644
  • UNSPSC # 46181526
Short Slv T-Shirt,XL,Blk,Polystr/Spandex close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin El Salvador Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The quick dry, moisture-wicking fabric and underarm mesh vent design provide maximum ventilation to keep you cool and comfortable. Saddle-shoulder design allows free and unhindered movement, while the tight fit lets you wear the garment under body armor or as a TDU bottom layer. Flat-lock seams help prevent chafing.

View More

Technical Specs

  • Item Short Sleeve T-Shirt
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Black
  • Fabric Weight 5 oz.
  • Material 95% Polyester, 5% Spandex
  • Number of Outside Pockets 0
  • Sleeve Length 17-3/4"
  • Length 26-5/8"
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.