Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
5.11 TACTICAL

Screen Ops Duty Glove, L, Black, PR

  • Item# 22MN23
  • Mfr. Model# 59358
  • Catalog Page# N/A
  • Catalog Group# H5554
  • UNSPSC# 46181504
Screen Ops Duty Glove,L,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

The specially designed fingertips are compatible with capacitive resistance touch screen devices such as smartphones or tablets, while the innovative Tactical Touch™ finger design provides you with a high level of tactility when performing pat-downs, driving, or handling firearms. Gloves have an extended neoprene cuff and 4-way stretch back panel to provide you with a snug and comfortable fit.

View More

Technical Specs

  • Item Screen Ops Duty Glove
  • Size L
  • Color Black
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Lycra(R)
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Thumb Style Wing
  • Finger Style Full Finger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.