Skip Content
C3
5.11 TACTICAL

Rush Delivery Lima, Mltprps Carryall, Gray

  • Item # 32JV70
  • Mfr. Model # 56177
  • Catalog Page # N/A
  • Catalog Group # H8664
  • UNSPSC # 53121705
Rush Delivery Lima,Mltprps Carryall,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $111.19 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tactical bag has storage and organization options so you can sort and store as you like. A quick-draw compartment provides access to a convert sidearm. Padded laptop sleeve protects sensitive electronics. An admin panel keeps keys, business cards, and flashlight in easy reach. Main storage area has space for documents or accessories. The exterior has a wraparound web platform for modular storage upgrades. Cross-body stabilizing strap and ambidextrous design for easy shoulder switching. 17"L x 4"W x 11"H. Storage capacity: 748 cu. in.

View More

Technical Specs

  • Item Rush Delivery Lima
  • Type Multipurpose Carryall
  • Size Universal
  • Color Gray
  • Material 1050D, 500D, 420D Nylon, Water Resistant Nylon with PU Back Coating
  • Number of Pockets (Inside) 18
  • Number of Pockets (Outside) 5
  • Closure YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures, Tension Lock Buckles
  • For Use With Laptop, Accessories
  • Features Internally Compartmentalized with An Elevated Padded 19" Laptop Sleeve, See-Through Mesh Pockets, Multiple Top Loading Pockets, and Loop Faced Panel. Exterior Laser Cut Web Platform for Modular and Customized Attachment of Accessories and Gear. Laser Cut Platform is Overlaid with Loop for Id, Adjustable Cross Body Strap System for Left and Right Hand Users, Strategically Positioned Concealed Backup Belt System Pistol Compartment with Break Away Hook-and-Loop for Immediate Access or Zipper Closure for Traditional Pocket Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.