C3
5.11 TACTICAL

Rush 72 Backpack, Tactical, Tac OD

  • Item # 22MM98
  • My Part #
  • Mfr. Model # 58602
  • Catalog Page # N/A
  • UNSPSC # 53121603
Rush 72 Backpack, Tactical, Tac OD close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Tactical Assault Packs


$188.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.35 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

MOAB (mobile operation attachment bag) has a web platform and loop-side hook-and-loop panel that can be used with any of the Rush series of packs to help expand the bags' functionality in the field. Features abundant space for all of your gear: MOLLE-compatible webbing, dual-zippered front and main compartments, an organizer pocket for maps and documents, and an internal hydration compartment. Model has an easy-to-access shove-it pocket and a fleece-lined sunglasses pocket to help store and protect your eyewear.

View More

Technical Specs

  • Item Rush 72 Backpack
  • Type Tactical
  • Size Universal
  • Color Tac OD
  • Material 1050D Nylon
  • Length (In.) 23"
  • Width (In.) 8-1/2"
  • Number of Pockets (Inside) 20
  • Number of Pockets (Outside) 7
  • Closure Self Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop
  • Features Adjustable Shoulder Straps, Hydration Compartment, Compression Straps, Tear-out Medical Pouches, Web Platform
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms