ST
5.11 TACTICAL

Rush 24 Backpack, Gray

  • Item # 32JV33
  • My Part #
  • Mfr. Model # 58601
  • Catalog Page # N/A
  • UNSPSC # 53121603
Rush 24 Backpack, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.75 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rush 24™ tactical backpack offers flexible main storage compartments that have internal dividers to accommodate a variety of different-sized gear and equipment. Bag features a fleece-lined eyewear pocket, hydration pocket, sternum straps, and MOLLE-compatible webbing on front and sides. Includes adjustable, closed-cell foam shoulder pads with Duraflex™ hardware.

View More

Technical Specs

  • Item Rush 24 Backpack
  • Size Universal
  • Color Gray
  • Material 1050D Nylon with Water Repellent PUX2 Coating (Main Body), 210D 118T Water Repellent PUX2 Coating (Inside Pocket Flaps and Pocket Bags)
  • Number of Pockets (Inside) 18
  • Number of Pockets (Outside) 2
  • Closure YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures
  • For Use With Laptop, Accessories
  • Features Adjustable, Dual Density Closed Cell Foam Shoulder Straps with Duraflex(TM), Closed Cell Foam Back Padded Hydration Pocket, (2) Back to Back Zipper Pull Tabs, Top Grab Handle, Large Main Compartment, (3) Mesh Interior Organization Pockets, (2) Large Grommet Drainage Holes (Bottom of Pack), (4) Compression Straps, Fleece Lined Sunglass Pocket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.