Skip Content
ST
5.11 TACTICAL

Rush 12 Backpack, Backpack, Gray

  • Item # 32JV42
  • Mfr. Model # 56892
  • Catalog Page # N/A
  • UNSPSC # 53121603
Rush 12 Backpack,Backpack,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $112.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.86 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

RUSH 12™ Backpack features 16 total compartments with web platform on front, sides, and shoulder straps. YKK® zippers and zippered fleece- lined eyewear pocket. Compatible with 60-oz. hydration systems. 1050-denier nylon construction. Main compartment measures 18"H x 11"W x 61⁄2"D.

View More

Technical Specs

  • Item Rush 12 Backpack
  • Size Universal
  • Color Gray
  • Material 1050D Nylon with Water Repellent PUX2 Coating (Main Body), 210D 118T Water Repellent PUX2 Coating (Inside Pocket Flaps and Pocket Bags)
  • Number of Pockets (Inside) 7
  • Number of Pockets (Outside) 3
  • Closure YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures
  • For Use With Accessories
  • Features Adjustable Shoulder Straps, Foam Padding On Back with Ventilation Channels, Nametape and Flag Holders, Features A Large Main Compartment and A Full Size Administrative Pocket On The Outside of The Front. Web Platform On The Front and Both Sides of The Pack and Shoulder Straps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.