TP
5.11 TACTICAL

Ripstop TDU Shirt, M, TDU Green

  • Item # 21W614
  • My Part #
  • Mfr. Model # 72002
  • Catalog Page # N/A
  • Catalog Group # H0287
  • UNSPSC # 53102703
Ripstop TDU Shirt, M, TDU Green close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Shirts


$70.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

Comfortable and functional shirt holds up even under the most difficult working conditions while on patrol or special operations. Bi-swing shoulder offers superior range of motion and flexibility. Chest pockets with hidden pockets below can hold paperwork, cell phone, small flashlight or even a small handgun. Tough, yet comfortable heat-resistant shirt with melamine buttons helps keep you cool in hot, humid conditions. Durable, triple-stitched and bartacked in all stress areas to withstand everyday wear. PTFE-treated poly/cotton ripstop for stain and soil resistance

View More

Technical Specs

  • Item Ripstop TDU Shirt
  • Size M
  • Color TDU Green
  • Fits Chest Size 38" to 40"
  • Sleeve Length Long Sleeve
  • Type Long Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms