TP
5.11 TACTICAL

Ripstop TDU Pants. Size: R/16, Fits Waist Size: R/16, Inseam: Regular, Dark Navy

  • Item # 21W413
  • My Part #
  • Mfr. Model # 64359
  • Catalog Page # N/A
  • Catalog Group # H0278
  • UNSPSC # 53102703
Ripstop TDU Pants. Size: R/16, Fits Waist Size: R/16, Inseam: Regular, Dark Navy close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Pants


$56.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

These women's pants are designed with feedback from police officers and military personnel. Comfortable, stand up to the stresses of rough wear, and have triple-stitch construction and more than 40 bartacks in high-stress areas. Material resists tearing and abrasion. The self-adjusting comfort waistband lets you bend and stretch with ease. Numerous pockets include roomy front pockets, 2 rear pockets, and large side pockets with internal dividers to hold AR mags. Pants have a contemporary women's fit and sit on the natural waist.

•  PTFE-treated poly/cotton ripstop for stain, liquid, and soil resistance
•  Double-reinforced seat and knees

View More

Technical Specs

  • Item Ripstop TDU Pants
  • Size R/16
  • Color Dark Navy
  • Fits Waist Size R/16
  • Garment Style TDU Pants
  • Inseam Regular
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms