Skip Content
TP
5.11 TACTICAL

Ripstop TDU Pants. Size: R/12, Fits Waist Size: R/12, Inseam: Regular, Dark Navy

  • Item # 21W411
  • My Part #
  • Mfr. Model # 64359
  • Catalog Page # N/A
  • Catalog Group # H0278
  • UNSPSC # 53102703
Ripstop TDU Pants,R/12,Dark Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These women's pants are designed with feedback from police officers and military personnel. Comfortable, stand up to the stresses of rough wear, and have triple-stitch construction and more than 40 bartacks in high-stress areas. Material resists tearing and abrasion. The self-adjusting comfort waistband lets you bend and stretch with ease. Numerous pockets include roomy front pockets, 2 rear pockets, and large side pockets with internal dividers to hold AR mags. Pants have a contemporary women's fit and sit on the natural waist.

•  PTFE-treated poly/cotton ripstop for stain, liquid, and soil resistance
•  Double-reinforced seat and knees

View More

Technical Specs

  • Item Ripstop TDU Pants
  • Size R/12
  • Color Dark Navy
  • Fits Waist Size R/12
  • Garment Style TDU Pants
  • Inseam Regular
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.