Skip Content

TP
5.11 TACTICAL

Ripstop TDU Pants. Size: 2XL, Fits Waist Size: 43-1/2" to 47", Inseam: Long, Black

  • Item # 14D841
  • My Part #
  • Mfr. Model # 74003
  • Catalog Page # 1858
  • Catalog Group # G0466
  • UNSPSC # 46181527
Ripstop TDU Pant,Black,2XL L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.25 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pants are triple stitched and bartacked in all stress areas for functional wear in high-stress environments. They have numerous pockets, including 2 side pockets that can each hold 2 AR magazines. Thigh cargo pockets are lined with the Back-Up Belt System™ loop-sided carrier to attach optional system pouches. Pants include a self-adjusting waistband for comfort and blousing straps for uniform appearance.

• PTFE-treated poly/cotton ripstop for soil and stain resistance
• Double-reinforced seat and knees to withstand rigorous wear

View More

Technical Specs

  • Item Ripstop TDU Pants
  • Color Black
  • Fits Waist Size 43-1/2" to 47"
  • Garment Style Pants
  • Inseam Long
  • Material Polyester/Cotton
  • Binding YKK Zipper and Self-Adjusting Comfort Waist
  • Pockets 6
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.